Motion
35SC-5XL

RADIANS INC.
35SC-5XL

Rain Coat - 5X-Large, Yellow, Nylon/PVC, Snaps Closure
MI ITEM #03829490
MFR #35SC-5XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
35SC-5XL

Rain Coat - 5X-Large, Yellow, Nylon/PVC, Snaps Closure
MI ITEM #03829490
MFR #35SC-5XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35SC-5XL YELLOW RAINCOAT 48"

Specifications

  • Garment Type
    Coat
  • Garment Use
    Rain/Flame
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Flame Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    None
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Nylon/PVC
  • Color
    Yellow
  • Size
    5X-Large
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    0
  • Product Line
    Universal 35
  • Pattern
    None
  • Chest Size
    64 to 68 in
  • Length
    48 in
  • Approval Listing Regulations
    NFPA 701

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text