Motion
XTB15 X 3/4

DODGE
XTB15 X 3/4

XT Conveyor Bushing - XTB15 Bushing, 0.7500 in Bore, 2.8750 in Flg OD, 1.3125 in LTB, Steel or Gray Cast Iron Material
MI ITEM #03829590
MFR #XTB15 X 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTB15 X 3/4

XT Conveyor Bushing - XTB15 Bushing, 0.7500 in Bore, 2.8750 in Flg OD, 1.3125 in LTB, Steel or Gray Cast Iron Material
MI ITEM #03829590
MFR #XTB15 X 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Bushing Size
    XTB15
  • Flange Outside Diameter
    2.8750 in
  • Keyway Size
    3/16 x 3/32 in

Details

  • Manufacturer Catalog Number
    226831
  • Material
    Steel or Gray Cast Iron

Overview

Mfr description
XTB15 X 3/4 BUSHING
  • Designed for conveyor pulley applications
  • 2 in./ft. taper for easy on, easy off
  • Offered in Steel or Gray Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought