1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
XTB20 X 1+3/16
XT Conveyor Bushing - XTB20 Bushing, 1.1875 in Bore, 3.7500 in Flg OD, 1.4063 in LTB, Steel or Gray Cast Iron Material
MI ITEM #
03829596
MFR #
XTB20 X 1+3/16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Bushings
DODGE XTB20 X 1+3/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
XTB20 X 1+3/16
XT Conveyor Bushing - XTB20 Bushing, 1.1875 in Bore, 3.7500 in Flg OD, 1.4063 in LTB, Steel or Gray Cast Iron Material
MI ITEM #
03829596
MFR #
XTB20 X 1+3/16
Mfr description
XTB20 X 1+3/16 BUSHING
Designed for conveyor pulley applications
2 in./ft. taper for easy on, easy off
Offered in Steel or Gray Cast Iron
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
1.1875 in
Bushing Size
XTB20
Flange Outside Diameter
3.7500 in
Keyway Size
1/4 x 1/8 in
Details
Manufacturer Catalog Number
226841
Material
Steel or Gray Cast Iron
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items