Specifications
Dimensions
- Bore Diameter40 mm
- Overall Height59 mm
- Overall Length770 mm
- Overall Width55 mm
- Port Size1/4 BSPT
- Pull Force At 100 Psi739 N
- Push Force At 100 Psi880 N
- Rod - Thread SizeM14x1.5 Male Thread
- Rod Size16 mm
- Stroke600 mm
Details
- Additional DetailsThe MB single rod, double acting, light weight, medium duty tie rod cylinder. Available bore sizes range from 32mm to 125mm. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. Also available with a rubber end of stroke cushion instead of air cushion.
- Angled Pivot Bracket PlainMB-B03
- Clevis Mount Detachable Mp2MB-D04
- Cushion TypeAir Cushion Both Ends
- Cylinder TypeMetric
- Eye Mount - MP4 (Plain)MB-C04
- Flange Mount - MF1/MF2MB-F04
- Foot Mounts - MS1MB-L04
- Locking PositionWithout Locks
- Lube StyleNon-Lube
- Manufacturer Catalog
- Maximum Operating Pressure145 psi
- Minimum Operating Pressure7 psi
- Mounting TypeFoot (End Angles), MS1
- Operating Pressure Range7 to 145 psi
- Operating Temperature Range14 to 140 °F
- Options IncludedMagnetic Piston, Switch Ready
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardBSPT
- Product TypeTie Rod Air Cylinders
- Proof Pressure218 psi
- Rod ClevisY-04M
- Rod EyeI-04M
- Rod GenderMale
- Rod NutNT-04
- Rod Thread StandardISO
- Rod TypeSingle Rod
- Seal KitCA2-40Z-PS
- SeriesMB
- Trunnion Pivot BracketMB-S04
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)