Motion
81424783

REXNORD INC
81424783

MCC® Flat Top Conveyor Chain Component - Straight Running, 6.000 in Width, 1.5000 in Pitch
MI ITEM #03829858
MFR #81424783
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81424783

MCC® Flat Top Conveyor Chain Component - Straight Running, 6.000 in Width, 1.5000 in Pitch
MI ITEM #03829858
MFR #81424783

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    6.000 in
  • Chain Pitch  
    1.5000 in
  • Minimum Backflex Radius
    1-1/2 in
  • Weight
    0.16 lbs
  • Weight per Foot
    1.86 lb

Details

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Flight Color
    White
  • Operating Temperature Range
    0 to +140 (Wet) °F, 0 to +180 (Dry) °F
  • Pin Material
    Polyester
  • Standards Met
    FDA

Overview

Mfr description
81424783 P5705-6 MTW SS ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought