Motion
SHS300
SHS300 3 in. Size Square Hole Zinc Plated Steel Strainer (NPSM Threads)
MI ITEM #03829901
MFR #SHS300
List Price$38.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHS300 3 in. Size Square Hole Zinc Plated Steel Strainer (NPSM Threads)
MI ITEM #03829901
MFR #SHS300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.78/each for your price

Overview

Mfr description
SHS300 SQUARE HOLE STRAINER

Specifications

  • Material
    Steel
  • Type
    Square Hole Steel Strainer
  • Size
    3 in
  • Weight
    2.50 lb
  • Manufacturer Upc Number
    822353031643
  • UPC_NO
    822353031643
  • Product Types
    Square Hole Zinc Plated Steel Strainer (NPSM Threads)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text