Motion
5506341
DR-Twist-Series IC908 Submicron Grade TiN/TiAlN coated Carbide SOMX-Style Drilling Insert, 3.6mm thick
Mi Item #03829934
MFR #5506341
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DR-Twist-Series IC908 Submicron Grade TiN/TiAlN coated Carbide SOMX-Style Drilling Insert, 3.6mm thick
Mi Item #03829934
MFR #5506341

Mfr description
5506341 SOMX 070305-DT IC908
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.5 mm
  • Included Angle
    90 °
  • Inscribed Circle
    7.7 mm
  • Length
    7.7 mm
  • Thickness
    3.6 mm
  • Width
    7.7 mm

Details

  • Chipbreaker
    DT
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    SOMX 070305-DT
  • Insert Style
    SOMX
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Series
    DR-Twist
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)