Motion
2800619
Indexable Grooving or Cut-Off Toolholder, GHIR Toolholder Style, Right Hand Cut Cutting Direction
Mi Item #03830007
MFR #2800619
Price$899.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, GHIR Toolholder Style, Right Hand Cut Cutting Direction
Mi Item #03830007
MFR #2800619

Mfr description
2800619 GHIR 25.4C-510
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$899.57/each

Specifications

Dimensions

  • Head Length
    1 in
  • Maximum Cutting Width
    0.208 in
  • Minimum Cutting Width
    0.157 in
  • Overall Length
    7 in
  • Seat Size
    0.138 in
  • Shank Width
    1 in

Details

  • Blade Toolholder
    No
  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Full Toolholder Code
    GHIR 25.4C-510
  • Internal Or External Cutting
    External
  • Series
    CUT-GRIP
  • Toolholder Style
    GHIR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)