Motion
1442
Battery Operated Grease Gun - 7500 psi Maximum Operating Pressure, 30 in Hose Length
MI ITEM #03830188
MFR #1442
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Battery Operated Grease Gun - 7500 psi Maximum Operating Pressure, 30 in Hose Length
MI ITEM #03830188
MFR #1442

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    30 in

Details

  • Features & Benefits
    • Packed in a heavy-duty compact case molded from impact- and stain-resistant plastic • Model 1442 comes complete with the 14.4V PowerLuber and battery, a 110V one-hour "Smart" Charger (model 1410), and a 30” flex hose with spring guard (model 1230) • Model #1444 includes a second 14.4V NiCad rechargeable battery (model 1401) for uninterrupted lube application
  • Fill Type
    3-Way
  • Flow Rate
    8-1/2 oz/min
  • Hose Type
    Flexible
  • Includes
    Model 1401 Ni-Cad Rechargeable Battery
  • Maximum Operating Pressure
    7500 psi
  • Product Type
    Grease Guns
  • UPC_NO
    095992097978
  • Voltage
    14.4 V dc

Overview

Mfr description
1442 14.4 V POWER LUBER W/CASE
  • Packed in a heavy-duty compact case molded from impact- and stain-resistant plastic
  • Model 1442 comes complete with the 14.4V PowerLuber and battery, a 110V one-hour "Smart" Charger (model 1410), and a 30” flex hose with spring guard (model 1230)
  • Model #1444 includes a second 14.4V NiCad rechargeable battery (model 1401) for uninterrupted lube application

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought