Motion
MTB149AAA02AA00000A0B

CHAR-LYNN (DANFOSS)
MTB149AAA02AA00000A0B

Char-Lynn T Series with Brake Hydraulic Geroler Spool Valve Motor - T-Series Motor with Brake, 14.90 in³/r Displacement, 2-Bolt Mounting Type, 7/8–14 UNF-2B Port Size
Mi Item #03830299
MFR #MTB149AAA02AA00000A0B
Price$2,227.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
MTB149AAA02AA00000A0B

Char-Lynn T Series with Brake Hydraulic Geroler Spool Valve Motor - T-Series Motor with Brake, 14.90 in³/r Displacement, 2-Bolt Mounting Type, 7/8–14 UNF-2B Port Size
Mi Item #03830299
MFR #MTB149AAA02AA00000A0B

Mfr description
185-2027-002 MOTOR
  • Integrated, Compact, Patented Design
  • Capability of Combining 4 inventory items into a single assembly
  • Rear-mounted integrated brake with 6:1 torque advantage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,227.78/each

Specifications

Dimensions

  • Motor Port Size
    7/8–14 UNF-2B
  • Overall Height
    5.27 in
  • Overall Length
    10.71 in
  • Overall Width
    4.20 in
  • Weight
    14.70 lbs

Details

  • Actual Mounting Flange
    2 Bolt Std - 82.50 (3.248) Dia. X 3.05 (.120) Pilot, 13.59 [.535] Dia. Mounting Holes On 106.35 [4.187] Dia. B.C.
  • Actual Output Shaft
    Spline
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports
  • Continuous Flow Rate
    57 L/min
  • Displacement
    14.90 in³/r
  • Intermittent Pressure
    155 bar
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    183 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    2-Bolt
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports
  • Seal Type
    Standard
  • Series
    T-Series Motor with Brake
  • Shaft Type
    Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)