Motion
263-3320-002
Hydraulic Steering Control Unit - 110, 230, 450 Series
Mi Item #03830301
MFR #263-3320-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 110, 230, 450 Series
Mi Item #03830301
MFR #263-3320-002

Mfr description
263-3320-002 MOTOR
  • Bolt on Priority Valve
  • Open Center
  • Closed Center
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    4.06 in
  • Overall Length
    5.71 in
  • Overall Width
    3.70 in

Details

  • Continuous Flow Rate
    38 L/min
  • Max System Operating Temperature
    93 °C
  • Maximum Flow Rate
    60 L/min
  • Operating Pressure Range
    241 bar
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Series
    110, 230, 450
  • Working Pressure
    241 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)