Motion
300H200US

MEGADYNE
300H200US

H, 0.5000 in Pitch, 762 mm Pitch Length, 2.0000 in Width, 60 Teeth, Chloroprene Material
Mi Item #03830380
MFR #300H200US
Price$142.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
300H200US

H, 0.5000 in Pitch, 762 mm Pitch Length, 2.0000 in Width, 60 Teeth, Chloroprene Material
Mi Item #03830380
MFR #300H200US

Mfr description
300H200US TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.06/each

Specifications

Dimensions

  • Overall Length
    762 mm
  • Overall Width  
    2.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    762 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)