Motion
18AM16
A Series - 18AM16 Helical Gear Pump, 30.6 gpm, 150 psi, 1-1/4 in NPT Ports
MI ITEM #03830476
MFR #18AM16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A Series - 18AM16 Helical Gear Pump, 30.6 gpm, 150 psi, 1-1/4 in NPT Ports
MI ITEM #03830476
MFR #18AM16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18AM16 ROPER PUMP

Specifications

  • Type Design
    Helical Gear
  • Maximum Flow Rate
    30.6 gpm
  • Max Pressure
    150 psi
  • Inlet Outlet Port Sizes
    1-1/4 in NPT
  • Pump Body Material
    Cast Iron - Standard Construction
  • Wetted Materials
    Ductle Iron Gears, Bronze Bearings, Hardened Steel/Ductle Iron Shafts
  • Size Flow
    Size 16 = 0.017 GPR
  • Seal
    Mechanical Seal
  • Configuration Assembly
    Flange Mounted with Relief Vavle
  • Supporting Product Brochure
  • Supp Product Iom Eng Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought