Motion
4622HBFRV
3600 Series - 4622HBFRV Helical Gear Pump, 165.0 gpm, 125 psi, 4 in NPT 180° Ports
MI ITEM #03830484
MFR #4622HBFRV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 Series - 4622HBFRV Helical Gear Pump, 165.0 gpm, 125 psi, 4 in NPT 180° Ports
MI ITEM #03830484
MFR #4622HBFRV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4622-HBFRV PUMP

Specifications

  • Type Design
    Helical Gear
  • Maximum Flow Rate
    165.0 gpm
  • Max Pressure
    125 psi
  • Inlet Outlet Port Sizes
    4 in NPT
  • Pump Body Material
    Cast Iron
  • Wetted Materials
    Hardened Iron Gears Standard, Bronze Bearings Standard, Steel Shafts Standard
  • Port Orientation
    180° Ports
  • Size Flow
    Size 22 = Up to 0.22/0.23 GPR
  • Seal
    Packing
  • Configuration Assembly
    Flanged Ports with Outboard Ball Bearing and Single Internal Relief Valve
  • Supporting Product Brochure
  • Supp Product Iom Eng Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text