Motion
7100138186 STANDARD ABRASIVES ALUMINUM OXIDE SPIRAL BAND, 701834, 80, 1/2 I

3M
7100138186 STANDARD ABRASIVES ALUMINUM OXIDE SPIRAL BAND, 701834, 80, 1/2 I

Standard Abrasives(TM) A/O Spiral Band 701834, 1/2 in x 1/2 in 80, 100 per case
Mi Item #03830495
MFR #7100138186 STANDARD ABRASIVES ALUMINUM OXIDE SPIRAL BAND, 701834, 80, 1/2 I
Price$0.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138186 STANDARD ABRASIVES ALUMINUM OXIDE SPIRAL BAND, 701834, 80, 1/2 I

Standard Abrasives(TM) A/O Spiral Band 701834, 1/2 in x 1/2 in 80, 100 per case
Mi Item #03830495
MFR #7100138186 STANDARD ABRASIVES ALUMINUM OXIDE SPIRAL BAND, 701834, 80, 1/2 I

Mfr description
7100138186 STANDARD ABRASIVES ALUMINUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Single ply abrasive is flexible and tensile, conforming to flat and contoured surfaces
  • Spiral construction helps eliminate shadow marks and chatter
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.90/each

Specifications

Dimensions

  • Weight
    0.005 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115328596
  • UPC_NO
    00051115328596
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)