Motion
8C2AT-8RFFORX

GATES RUBBER CO
8C2AT-8RFFORX

7231-14145 Straight Adapter -
MI ITEM #03830595
MFR #8C2AT-8RFFORX
Price$55.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8C2AT-8RFFORX

7231-14145 Straight Adapter -
MI ITEM #03830595
MFR #8C2AT-8RFFORX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.30/each

Specifications

Dimensions

  • Dash Size
    8
  • End Size/Type
    1/2 FFORX
  • Hose Dash Size
    8
  • Hose Inside Diameter
    0.5000 in
  • Overall Length
    3.37 in
  • SAE Size
    J1453 O-Ring Face Seal
  • Thread Size
    13/16-16 ORS
  • Thread Size 1
    13/16-16
  • Weight
    0.46 lb

Details

  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Female
  • End Type 1
    FFORX
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    2-Wire Global G2, Global G2L PolarFlex, Hot Oiler
  • Manufacturer Upc Number
    072053982541
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Seal Type
    O-Ring
  • Swivel
    Yes
  • UPC_NO
    072053982541

Overview

Mfr description
8 C2AT-8RFFORX
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought