Motion
BL03

BRADY
BL03

Circuit Breaker Switch Lockouts 0.8 in H x 1.87 in W x 2.6 in D Polycarbonate Red
Mi Item #03831437
MFR #BL03
Price$11.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BL03

Circuit Breaker Switch Lockouts 0.8 in H x 1.87 in W x 2.6 in D Polycarbonate Red
Mi Item #03831437
MFR #BL03

Mfr description
BL03 PRINZING BREAKER LOCKOUT MULTI-POLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.95/each

Specifications

Dimensions

  • Lockout Length
    2.6 in
  • Lockout Width Diameter
    1.87 in

Details

  • Circuit Breaker Lockout Type
    Multi-Pole Tie-Bar
  • Color
    Red
  • Electrical Equipment Type
    Circuit Breaker
  • Material
    Polycarbonate
  • Message
    No Message on Device
  • Standards Met
    OSHA 29 CFR 1910.147, ANSI Z244
  • UPC_NO
    75447345307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)