Motion
LOSP22

BRADY
LOSP22

Lockout Procedure Station, 20" H x 14" W x 4.5" D
MI ITEM #03831445
MFR #LOSP22
List Price$133.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
LOSP22

Lockout Procedure Station, 20" H x 14" W x 4.5" D
MI ITEM #03831445
MFR #LOSP22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.30/each for your price

Overview

Mfr description
LOSP22 PRINZING LOCKOUT PROCEDURE STATIO

Specifications

  • Type
    Station
  • Equipped Or Empty
    Equipped
  • Height
    20 in
  • Width
    14 in
  • Kit Type
    Assortment of Lockouts
  • Language
    English
  • Depth
    4-1/2 in
  • Material
    Polyethylene
  • Color
    Black/Red on White
  • Number Of Document Holders
    1
  • Cover Type
    Open
  • Total Capacity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought