Motion
PLO23

BRADY
PLO23

Plug Lockout - Yellow
Mi Item #03831446
MFR #PLO23
Price$28.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PLO23

Plug Lockout - Yellow
Mi Item #03831446
MFR #PLO23

Mfr description
PLO23 PRINZING PLUG LOCKOUT
  • Prinzing 3-In-1 Plug Lockout accommodates high- and low-voltage plugs up to 3" diameter and 5-1/2" length
  • Two sliding top lids can be used individually or together to fit small-, medium- and large-diameter cords up to 1-1/4"
  • Material: Thermoplastic
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.31/each

Specifications

Dimensions

  • Lockout Length
    6-1/4 in
  • Lockout Width Diameter
    3.47 in
  • Max Cord Diameter
    1-1/4 in
  • Max Plug Size
    3 in

Details

  • Color
    Yellow
  • Electrical Equipment Type
    Plug
  • Material
    Plastic
  • Message
    Do Not Plug In
  • Message Language
    English, Spanish
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    75447345842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)