Motion
PLO27E

BRADY
PLO27E

Electrical Plug Lockouts 4.62 in W x 6.42 in L x 3.78 in D
MI ITEM #03831448
MFR #PLO27E
Price$26.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PLO27E

Electrical Plug Lockouts 4.62 in W x 6.42 in L x 3.78 in D
MI ITEM #03831448
MFR #PLO27E

Mfr description
PLO27E PRINZING PLUG LOCKOUT LARGE RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.28/each

Specifications

Dimensions

  • Lockout Depth
    3.78 in
  • Lockout Length
    6.42 in
  • Lockout Width Diameter
    4.62 in
  • Max Plug Size
    3-1/2 in

Details

  • Color
    Red
  • Electrical Equipment Type
    Plug
  • Material
    PS
  • Message
    Do Not Plug In
  • Message Language
    English
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    75447345847
  • Voltage
    110 V, 220 V, 550 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)