Motion
41920

BRADY
41920

Blank Valve Tags Plastic 2.2 in H x 3.7 in W Black
MI ITEM #03831651
MFR #41920
Your Price$5.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
41920

Blank Valve Tags Plastic 2.2 in H x 3.7 in W Black
MI ITEM #03831651
MFR #41920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.29/each(List $9.74)

Overview

Mfr description
41920 BLANK BLACK UTILITY TAG 1.5X3

Specifications

  • Type
    Tag
  • Width
    3.7 in
  • Material
    Plastic
  • Color
    Black
  • Manufacturer Catalog Number
    41920
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473419202
  • Harmonization Code
    3926.90.9989
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought