Motion
41921

BRADY
41921

Blank Valve Tags Plastic 3.2 in H x 4.7 in W Black
MI ITEM #03831652
MFR #41921
Your Price$5.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
41921

Blank Valve Tags Plastic 3.2 in H x 4.7 in W Black
MI ITEM #03831652
MFR #41921

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.77/each(List $10.62)

Overview

Mfr description
41921 BLANK BLACK UTILITY TAG 2.5X4

Specifications

  • Type
    Tag
  • Width
    4.7 in
  • Material
    Plastic
  • Manufacturer Catalog Number
    41921
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473419219
  • Harmonization Code
    3926.90.9989

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought