Motion
41923

BRADY
41923

Blank Valve Tags Plastic 3.2 in H x 4.7 in W Yellow
Mi Item #03831654
MFR #41923
Price$5.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
41923

Blank Valve Tags Plastic 3.2 in H x 4.7 in W Yellow
Mi Item #03831654
MFR #41923

Mfr description
41923 BLANK YELLOW UTILITY TAG 2.5X4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.90/each

Specifications

Dimensions

  • Thickness
    0.1642 in
  • Width
    4.7 in

Details

  • Harmonization Code
    3926.90.9989
  • Manufacturer Catalog Number
    41923
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473419233
  • Material
    Plastic
  • Shape
    Rectangle
  • Type
    Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)