Motion
41924

BRADY
41924

Blank Valve Tags Plastic 2.2 in H x 3.7 in W Red
Mi Item #03831655
MFR #41924
Price$5.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
41924

Blank Valve Tags Plastic 2.2 in H x 3.7 in W Red
Mi Item #03831655
MFR #41924

Mfr description
41924 BLANK RED UTILITY TAG 1.5X3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.42/each

Specifications

Dimensions

  • Thickness
    0.1642 in
  • Width
    3.7 in

Details

  • Harmonization Code
    3926.90.9989
  • Manufacturer Catalog Number
    41924
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473419240
  • Material
    Plastic
  • Shape
    Rectangle
  • Type
    Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)