Motion
41925

BRADY
41925

Blank Tag - Plastic Material, Outdoor Use, 4 in Wide, 2-1/2 in High
MI ITEM #03831656
MFR #41925
Your Price$5.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
41925

Blank Tag - Plastic Material, Outdoor Use, 4 in Wide, 2-1/2 in High
MI ITEM #03831656
MFR #41925

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.77/each(List $10.62)

Overview

Mfr description
41925 BLANK RED UTILITY TAG 2.5X4

Specifications

  • Type
    Blank Tag
  • Material
    Plastic
  • Height
    2-1/2 in
  • Width
    4 in
  • Indoor or Outdoor Use
    Outdoor
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Red
  • Thickness
    0.155 in
  • Grommet Material
    No Grommet
  • Standards Met
    ASME A13.1
  • Resistance Features
    Chemical Resistant
  • UPC_NO
    75447341925

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought