Motion
41929

BRADY
41929

Blank Tag - Plastic Material, Outdoor Use, 4 in Wide, 2-1/2 in High
Mi Item #03831660
MFR #41929
Price$5.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
41929

Blank Tag - Plastic Material, Outdoor Use, 4 in Wide, 2-1/2 in High
Mi Item #03831660
MFR #41929

Mfr description
41929 BLANK GREEN UTILITY TAG 2.5X4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.90/each

Specifications

Dimensions

  • Height
    2-1/2 in
  • Thickness
    0.155 in
  • Width
    4 in

Details

  • Color
    Green
  • Grommet Material
    No Grommet
  • Indoor or Outdoor Use
    Outdoor
  • Material
    Plastic
  • Max Service Temperature
    260 °F
  • Min Service Temperature
    -40 °F
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Standards Met
    ASME A13.1
  • Type
    Blank Tag
  • UPC_NO
    75447341929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)