Motion
51254

BRADY
51254

Clamp-On Lockout With 2' Cable
MI ITEM #03831678
MFR #51254
Price$39.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
51254

Clamp-On Lockout With 2' Cable
MI ITEM #03831678
MFR #51254

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.35/each

Specifications

Dimensions

  • Lockout Height
    0.74 in
  • Lockout Length
    1.88 in
  • Lockout Width Diameter
    0.9 in

Details

  • Circuit Breaker Lockout Type
    Panel Lockout Bar
  • Color
    Red
  • Electrical Equipment Type
    Circuit Breaker
  • Material
    Isoplast
  • Message
    No Message on Device
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    75447351254

Overview

Mfr description
51254 EZ PANEL CLAMP ON (UNIV) LOCKOUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought