Motion
65397

BRADY
65397

480/600V Clamp-On w/Cleat Breaker Lockout Device
Mi Item #03831703
MFR #65397
Price$16.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65397

480/600V Clamp-On w/Cleat Breaker Lockout Device
Mi Item #03831703
MFR #65397

Mfr description
65397 NO HOLE CIRCUIT BREAKER LO:480/600
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.33/each

Specifications

Details

  • Circuit Breaker Lockout Type
    Single Pole
  • Color
    Red
  • Electrical Equipment Type
    Circuit Breaker
  • Material
    Polypropylene
  • Max Number Of Padlocks
    1
  • Operating Temperature Range
    -4 to 176 °F
  • UPC_NO
    75447365397
  • Voltage
    480 V, 600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)