Motion
87694

BRADY
87694

Blank Tag - Plastic Material, Outdoor Use, 3 in Wide, 1-1/2 in High
Mi Item #03831712
MFR #87694
Price$5.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
87694

Blank Tag - Plastic Material, Outdoor Use, 3 in Wide, 1-1/2 in High
Mi Item #03831712
MFR #87694

Mfr description
87694 POLYPROP.TAG,ORANGE, 1.5IN X 3.0IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.42/each

Specifications

Dimensions

  • Height
    1-1/2 in
  • Thickness
    0.155 in
  • Width
    3 in

Details

  • Color
    Orange
  • Grommet Material
    No Grommet
  • Indoor or Outdoor Use
    Outdoor
  • Material
    Plastic
  • Max Service Temperature
    260 °F
  • Min Service Temperature
    -40 °F
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Standards Met
    ASME A13.1
  • Type
    Blank Tag
  • UPC_NO
    75447387694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)