Motion
87696

BRADY
87696

Labeling Tape & Blank Panel Labeling - White, 93.98 mm, 3.7000 in Width, Laminated Polyester on a Plastic Tag Material, For Use with: Valves
Mi Item #03831714
MFR #87696
Price$9.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
87696

Labeling Tape & Blank Panel Labeling - White, 93.98 mm, 3.7000 in Width, Laminated Polyester on a Plastic Tag Material, For Use with: Valves
Mi Item #03831714
MFR #87696

Mfr description
87696 POLYPROP.TAG,WHITE,1.5 IN X 3.0 IN
  • Durable plastic tags are made from B-418 plastic that is lightweight, non-corrosive, non-conductive and impact resistant. Designed for use in the utility industry and other harsh environments Has a label area of 3 in. x 1-1/2 in. Withstands temperatures of -40 to 260° F Has rounded corners and has pre-punched holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.98/each

Specifications

Dimensions

  • Thickness
    4.17 mm, 0.1642 in
  • Width
    3.7000 in, 93.98 mm

Details

  • Additional Details
    Surface Compliance: REACH | RoHS | Write-On Area: Yes
  • Color
    White
  • For Use With
    Valves
  • Harmonization Code
    3926.90.9989
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    087696
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473876968
  • Material
    Laminated Polyester on a Plastic Tag
  • Number Of Pieces
    1
  • Shape
    Rectangle
  • Standards Met
    REACH, RoHS
  • Technical Data Sheet
  • Type
    Blank Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)