Motion
87697

BRADY
87697

Labeling Tape & Blank Panel Labeling - White, 4.7000 in, 119.38 mm Width, Laminated Polyester on a Plastic Tag Material, For Use with: Valves
Mi Item #03831715
MFR #87697
Price$10.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
87697

Labeling Tape & Blank Panel Labeling - White, 4.7000 in, 119.38 mm Width, Laminated Polyester on a Plastic Tag Material, For Use with: Valves
Mi Item #03831715
MFR #87697

Mfr description
87697 POLYPROP.TAG,WHITE,2.5 IN X 4.0 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.87/each

Specifications

Dimensions

  • Thickness
    0.1642 in
  • Width
    4.7000 in, 119.38 mm

Details

  • Additional Details
    Surface Finish: Durable | Features: Lightweight | non-corrosive | non-conductive | impact resistant
  • Color
    White
  • For Use With
    Valves
  • Harmonization Code
    3926.90.9989
  • Manufacturer Catalog Number
    87697
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473876975
  • Material
    Laminated Polyester on a Plastic Tag
  • Shape
    Rectangle
  • Type
    Blank Plastic Valve Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)