Motion
87698

BRADY
87698

Labeling Tape & Blank Panel Labeling - Gray, 93.98 mm, 3.7000 in Width, Laminated Polyester on a Plastic Tag Material, For Use with: Valves
Mi Item #03831716
MFR #87698
Price$9.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
87698

Labeling Tape & Blank Panel Labeling - Gray, 93.98 mm, 3.7000 in Width, Laminated Polyester on a Plastic Tag Material, For Use with: Valves
Mi Item #03831716
MFR #87698

Mfr description
87698 POLYPROP.TAG,GREY,1.5 IN X 3.0 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.98/each

Specifications

Dimensions

  • Thickness
    0.1642 in, 4.17 mm
  • Width
    3.7000 in, 93.98 mm

Details

  • Additional Details
    Surface Compliance: REACH | RoHS | Write-On Area: Yes | Attachment Type: Holes | Continuous or Die-cut: Die-cut | Pattern Type: Solid | Self-Locking: Yes | Material Properties: Rigid | Grommet Material: No Grommet | Border Color: Gray | Resistance Properties: Abrasion-resistant | Chemical-resistant | Laminated: Laminated | Service Temperature Range: -40 °F to 260 °F | Flame Retardant: No
  • Color
    Gray
  • For Use With
    Valves
  • Harmonization Code
    3926.90.9989
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    087698
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473876982
  • Material
    Laminated Polyester on a Plastic Tag
  • Number Of Pieces
    1
  • Shape
    Rectangle
  • Standards Met
    REACH, RoHS
  • Type
    Blank Plastic Valve Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)