1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
87699
Blank Valve Tags Plastic 3.2 in H x 4.7 in W Gray
MI ITEM #
03831717
MFR #
87699
Price
$5.90
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Labeling Tape
BRADY 87699
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
87699
Blank Valve Tags Plastic 3.2 in H x 4.7 in W Gray
MI ITEM #
03831717
MFR #
87699
Mfr description
87699 POLYPROP.TAG,GREY,2.5 IN X 4.0 IN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5
.90
/each
Add to Cart
Specifications
Dimensions
Thickness
0.1642 in
Width
4.7 in
Details
Harmonization Code
3926.90.9989
Manufacturer Catalog Number
87699
Manufacturer Product Page
Click here
Manufacturer Upc Number
754473876999
Material
Plastic
Shape
Rectangle
Type
Tag
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items