Motion
87711

BRADY
87711

Labeling Tape & Blank Panel Labeling - Brown, 4.7000 in, 119.38 mm Width, Laminated Polyester on a Plastic Tag Material, For Use with: Valves
Mi Item #03831719
MFR #87711
Price$10.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
87711

Labeling Tape & Blank Panel Labeling - Brown, 4.7000 in, 119.38 mm Width, Laminated Polyester on a Plastic Tag Material, For Use with: Valves
Mi Item #03831719
MFR #87711

Mfr description
87711 POLYPROP.TAG,BROWN,2.5 IN X 4.0 IN
  • Durable plastic tags are made from B-418 plastic that is lightweight, non-corrosive, non-conductive and impact resistant. Designed for use in the utility industry and other harsh environments Has a label area of 2.5 in. H x 4 in. W or smaller Withstands temperatures of -40 to 260° F Has rounded corners and has pre-punched holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.87/each

Specifications

Dimensions

  • Thickness
    0.1642 in, 4.17 mm
  • Width
    4.7000 in, 119.38 mm

Details

  • Additional Details
    Surface Compliance: REACH | RoHS | Material Properties: Rigid | Grommet Material: No Grommet | Resistance Properties: Abrasion-resistant | Chemical-resistant | Attachment Type: Holes | Continuous or Die-cut: Die-cut | Pattern Type: Solid | Self-Locking: Yes | Write-On Area: Yes | Service Temperature Range: -40 °F to 260 °F
  • Color
    Brown
  • For Use With
    Valves
  • Harmonization Code
    3926.90.9989
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    87711
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473877118
  • Material
    Laminated Polyester on a Plastic Tag
  • Number Of Pieces
    1
  • Shape
    Rectangle
  • Standards Met
    REACH, RoHS
  • Technical Data Sheet
  • Type
    Blank Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)