Motion
87712

BRADY
87712

Blank Valve Tags Plastic 2.2 in H x 3.7 in W Tan
MI ITEM #03831720
MFR #87712
List Price$9.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
87712

Blank Valve Tags Plastic 2.2 in H x 3.7 in W Tan
MI ITEM #03831720
MFR #87712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.74/each for your price

Overview

Mfr description
87712 POLYPROP.TAG,TAN, 1.5 IN X 3.0 IN
  • Durable plastic tags are made from B-418 plastic that is lightweight, non-corrosive, non-conductive and impact resistant. Designed for use in the utility industry and other harsh environments Has a label area of 3 in. x 1-1/2 in. Withstands temperatures of -40 to 260° F Has rounded corners and has pre-punched holes

Specifications

  • Type
    Tag
  • Width
    3.700
  • Material
    Laminated Polyester on a Plastic Tag
  • Color
    Tan
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    87712
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473877125
  • Harmonization Code
    3926.90.9989
  • Technical Data Sheet
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought