Motion
87713

BRADY
87713

Labeling Tape & Blank Panel Labeling - Tan, 4.7000 in, 119.38 mm Width, Laminated Polyester on a Plastic Tag Material, For Use with: Valves
Mi Item #03831721
MFR #87713
Price$10.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
87713

Labeling Tape & Blank Panel Labeling - Tan, 4.7000 in, 119.38 mm Width, Laminated Polyester on a Plastic Tag Material, For Use with: Valves
Mi Item #03831721
MFR #87713

Mfr description
87713 POLYPROP.TAG,TAN, 2.5 IN X 4.0 IN
  • Durable plastic tags are made from B-418 plastic that is lightweight, non-corrosive, non-conductive and impact resistant. Designed for use in the utility industry and other harsh environments Has a label area of 2.5 in. H x 4 in. W or smaller Withstands temperatures of -40 to 260° F Has rounded corners and has pre-punched holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.87/each

Specifications

Dimensions

  • Thickness
    0.1642 in, 4.17 mm
  • Width
    4.7000 in, 119.38 mm

Details

  • Additional Details
    Finish: Laminated | Print Style: Blank | Resistance Properties: Abrasion-resistant | Chemical-resistant | Service Temperature Range: -40 °F to 260 °F | -40 °C to 126 °C
  • Color
    Tan
  • For Use With
    Valves
  • Harmonization Code
    3926.90.9989
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    87713
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473877132
  • Material
    Laminated Polyester on a Plastic Tag
  • Number Of Pieces
    1
  • Shape
    Rectangle
  • Standards Met
    RoHS
  • Technical Data Sheet
  • Type
    Blank Label Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)