Motion
92289

BRADY
92289

Accident Prevention Tag - Polypropylene Material, Outdoor Use, 12 in Wide, 20 in High
Mi Item #03831732
MFR #92289
Price$144.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
92289

Accident Prevention Tag - Polypropylene Material, Outdoor Use, 12 in Wide, 20 in High
Mi Item #03831732
MFR #92289

Mfr description
92289 ECONOMY DUTY FLOOR STAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.39/each

Specifications

Dimensions

  • Height
    20 in
  • Thickness
    0.156 in
  • Width
    12 in

Details

  • Color
    Black/Red on White
  • Grommet Material
    No Grommet
  • Indoor or Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polypropylene
  • Max Service Temperature
    129 °F
  • Message (Front)
    MEN WORKING IN CONFINED SPACE
  • Message Back
    THIS MACHINE IS LOCKED OUT
  • Message Header
    Danger
  • Message Subject
    Workplace & Facility Warnings
  • Min Service Temperature
    -40 °F
  • Number Of Printed Sides
    1
  • Number Of Sides
    2
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Symbol Type
    Men Face, Tag Symbol
  • Type
    Accident Prevention Tag
  • UPC_NO
    75447392289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)