Motion
98496

BRADY
98496

98496 B946 DUCT MARKER STYLE 1HV WHT/BLU
Mi Item #03831751
MFR #98496
Price$17.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
98496

98496 B946 DUCT MARKER STYLE 1HV WHT/BLU
Mi Item #03831751
MFR #98496

Mfr description
98496 B946 DUCT MARKER STYLE 1HV WHT/BLU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.09/each

Specifications

Dimensions

  • Character Height
    3.5000 in
  • Marker Height
    4.0000 in
  • Marker Length
    20.5000 in
  • Min Pipe Outside Diameter
    8.0000 in
  • Thickness
    0.0040 in, 0.10 mm

Details

  • Attachment Type
    Self-Adhesive
  • Color
    White on Blue
  • Graphics
    Return Air
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Return Air
  • Marker Coating
    Gloss
  • Marker Message Type
    Pipe Contents, Pictograms
  • Marker Style
    Self-Adhesive
  • Material
    Vinyl
  • Message
    Return Air
  • PSC Code
    55121737
  • Standards Met
    ANSI, ASME A13.1
  • Wrap Around Mount Type
    Self-Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)