Motion
102850

BRADY
102850

Evacuation Map Holder, 11" H x 11.5" W, Acrylic
MI ITEM #03831760
MFR #102850
List Price$364.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102850

Evacuation Map Holder, 11" H x 11.5" W, Acrylic
MI ITEM #03831760
MFR #102850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$364.37/each for your price

Overview

Mfr description
102850 INSRT HLDR-ACRL-11.5WX11-RD/WT

Specifications

  • Type
    Evacuation Map Holder
  • Color
    Black/Red
  • Fits Sign Height
    8-1/2 in
  • Material
    Acrylic
  • Mounting
    Adhesive Backed
  • Sign Cover Material
    Acrylic
  • Holder Height
    11 in
  • Holder Width
    11-1/2 in
  • Overall Height
    11 in
  • Fits Sign Width
    11 in
  • Includes
    (2) Adhesive Strips on Back
  • UPC_NO
    75447301638

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought