Motion
106179

BRADY
106179

Men Sign, 10" H x 11" W, Plastic, White on Blue
Mi Item #03832273
MFR #106179
Price$204.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
106179

Men Sign, 10" H x 11" W, Plastic, White on Blue
Mi Item #03832273
MFR #106179

Mfr description
106179 SIGN-CA RESTRM-MEN-11 TRIANGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.38/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.2500 in, 6.35 mm
  • Width
    11.0000 in, 279.40 mm

Details

  • Adhesive Type
    Foam Adhesive
  • Application
    Facility Identification
  • Backing Material
    Plastic
  • Coating
    Matte
  • Color
    White on Blue
  • ECCN
    EAR99
  • Graphics
    Restroom Symbol (Men)
  • Harmonization Code
    4911.99.8000
  • Includes
    Double Sided Foam Tape
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Language
    Braille, English
  • Material
    Plastic
  • Message
    Men
  • Message Or Symbol
    Men
  • Mounting
    Self-Adhesive
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Rust Resistant
  • Shape
    Triangle
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    Male Symbol
  • Type
    Ada, Braille Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)