Motion
106181

BRADY
106181

Restroom Sign, 12" Dia, Plastic, White on Blue
Mi Item #03832275
MFR #106181
Price$208.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
106181

Restroom Sign, 12" Dia, Plastic, White on Blue
Mi Item #03832275
MFR #106181

Mfr description
106181 SIGN-CA RESTRM-UNISEX-12 DIAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.83/each

Specifications

Dimensions

  • Diameter
    12.0000 in
  • Overall Height
    12.0000 in
  • Thickness
    0.5000 in, 12.70 mm
  • Width
    12.0000 in, 304.80 mm

Details

  • Adhesive Type
    Foam Adhesive
  • Application
    Facility Identification
  • Backing Material
    Plastic
  • Coating
    Matte
  • Color
    White on Blue
  • ECCN
    EAR99
  • Graphics
    Restroom Symbol (Women), Restroom Symbol (Men)
  • Harmonization Code
    4911.99.8000
  • Includes
    Double Sided foam tape
  • Indoor Outdoor Use
    Indoor
  • Language
    English
  • Material
    Plastic
  • Message
    Restroom
  • Message Or Symbol
    Restroom
  • Mounting
    Adhesive Back
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Rust Resistant
  • Shape
    Circle
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    Female Symbol, Male Symbol
  • Type
    Restroom Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)