Motion
106183

BRADY
106183

Women Sign, 13" Dia, Plastic, White on Blue
Mi Item #03832277
MFR #106183
Price$204.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
106183

Women Sign, 13" Dia, Plastic, White on Blue
Mi Item #03832277
MFR #106183

Mfr description
106183 SIGN-CA RESTRM-WOMEN/GRP-12 DIAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.38/each

Specifications

Dimensions

  • Diameter
    12.0000 in
  • Overall Height
    12.0000 in
  • Thickness
    0.2500 in, 6.35 mm
  • Width
    12.0000 in, 304.80 mm

Details

  • Adhesive Type
    Foam Adhesive
  • Application
    Facility Identification
  • Backing Material
    Plastic
  • Coating
    Matte
  • Color
    White on Blue
  • ECCN
    EAR99
  • Graphics
    Female Symbol, Wheelchair Symbol
  • Harmonization Code
    4911.99.8000
  • Includes
    Double Sided foam tape
  • Indoor Outdoor Use
    Indoor
  • Language
    Braille, English
  • Material
    Plastic
  • Message
    Women
  • Message Or Symbol
    Women
  • Mounting
    Self-Adhesive
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Rust Resistant
  • Shape
    Circle
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    Female Symbol, Wheelchair Symbol
  • Type
    Restroom Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)