Motion
17927

BRADY
17927

Hazardous Materials Tag - Cardstock Material, Indoor Use, 3 in Wide, 5-3/4 in High
MI ITEM #03832294
MFR #17927
Your Price$96.59/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
17927

Hazardous Materials Tag - Cardstock Material, Indoor Use, 3 in Wide, 5-3/4 in High
MI ITEM #03832294
MFR #17927

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$96.59/pk(List $177.72)

Overview

Mfr description
17927 B853 APT WHT/RED 2-SIDED

Specifications

  • Type
    Hazardous Materials Tag
  • Material
    Cardstock
  • Height
    5-3/4 in
  • Number Of Sides
    2
  • Width
    3 in
  • Indoor or Outdoor Use
    Indoor
  • Reflective Or Glow In The Dark
    Neither
  • Color
    White on Red
  • Thickness
    0.01 in
  • Hole Diameter
    3/8 in
  • Grommet Material
    No Grommet
  • Standards Met
    ASTM D 1593
  • Message Subject
    HazMat Warnings
  • Message (Front)
    CYLINDER EMPTY IN USE FULL
  • Language
    English
  • UPC_NO
    75447317927

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought