Motion
17928

BRADY
17928

Valve Tag CYLINDER EMPTY IN USE FULL Polyester 5.75x3 White on Red 10PK
Mi Item #03832295
MFR #17928
Price$29.10/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
17928

Valve Tag CYLINDER EMPTY IN USE FULL Polyester 5.75x3 White on Red 10PK
Mi Item #03832295
MFR #17928

Mfr description
17928 B851 APT WHT/RED 2-SIDED 5.75X3
  • Clearly inform users of the status of cylinder contents. B-851 Rigid Economy Polyester exceeds OSHA's 50 lb pull force requirement for Lockout Tagout Textured write-on surface allows for authorized signatures, dates and other special instructions Has an average outdoor durability of 3-5 years Withstands moisture, grease and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.10/pk

Specifications

Dimensions

  • Width
    4.800

Details

  • Color
    White on Red
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    17928
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473179281
  • Material
    Polyester
  • Technical Data Sheet
  • Type
    Valve Indicator Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)