Motion
30682

BRADY
30682

Labeling Tape & Blank Panel Labeling - Blue, 3.2500 in, 82.55 mm Width, Plastic Material
Mi Item #03832298
MFR #30682
Price$293.26/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
30682

Labeling Tape & Blank Panel Labeling - Blue, 3.2500 in, 82.55 mm Width, Plastic Material
Mi Item #03832298
MFR #30682

Mfr description
30682 BLUE LOCK ON TAGS - BLANK
  • These long-lasting plastic tags lock into themselves, no additional fasteners needed. Blank lock-on tags resist moisture, grease and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.26/pk

Specifications

Dimensions

  • Width
    3.2500 in, 82.55 mm

Details

  • Additional Details
    Surface Finish: Rigid | Resistance Properties: Humidity-resistant | Includes: Black Marking Pen
  • Color
    Blue
  • Harmonization Code
    3926.90.9989
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    30682
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473306823
  • Material
    Plastic
  • Number Of Pieces
    25
  • Shape
    Rectangle
  • Type
    Blank Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)