Motion
30684

BRADY
30684

Blank Color-Coded Tags 5.8" H x 3.25" W Plastic Yellow 25PK
MI ITEM #03832300
MFR #30684
List Price$286.60/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
30684

Blank Color-Coded Tags 5.8" H x 3.25" W Plastic Yellow 25PK
MI ITEM #03832300
MFR #30684

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$286.60/pk for your price

Overview

Mfr description
30684 YELLOW LOCK ON TAGS - BLANK
  • These long-lasting plastic tags lock into themselves, no additional fasteners needed. Blank lock-on tags resist moisture, grease and dirt

Specifications

  • Type
    Tag
  • Width
    3.346
  • Material
    Plastic
  • Color
    Yellow
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    30684
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473306847
  • Harmonization Code
    3926.90.9989
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text