Motion
49227

BRADY
49227

Labeling Tape & Blank Panel Labeling - Black, Red on White, 3.0000 in Width, Polyester Material, For Use with: Confined Space
Mi Item #03832302
MFR #49227
Price$142.17/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
49227

Labeling Tape & Blank Panel Labeling - Black, Red on White, 3.0000 in Width, Polyester Material, For Use with: Confined Space
Mi Item #03832302
MFR #49227

Mfr description
49227 B851 APT BLK/RED/WHT 2-SIDE
  • These economy polyester tags meet OSHA Standard 1910.146 for identifying confined space. B-851 Rigid Economy Polyester exceeds OSHA's 50 lb pull force requirement for Lockout Tagout Textured write-on surface allows for authorized signatures, dates and other special instructions Has an average outdoor durability of 3-5 years Withstands moisture, grease and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.17/pk

Specifications

Dimensions

  • Diameter
    0.3750 in
  • Thickness
    0.0098 in
  • Width
    3.0000 in

Details

  • Additional Details
    Dispenser Compatible: No | Compliance: OSHA Standard 1910.146 | Withstands Pull Force: 75 lbs | Attachment Type: Nylon Ties | Number deg F Printed Sides: 2 | Write-On Area: Yes | Header: CONFINED SPACE INSPECTION TAG | Text Language: English | Tag Type: Safety Tag
  • Color
    Black, Red on White
  • For Use With
    Confined Space
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    49227
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473492274
  • Material
    Polyester
  • Number Of Pieces
    25
  • Standards Met
    OSHA Standard 1910.146
  • Technical Data Sheet
  • Type
    Safety Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)