Motion
50275

BRADY
50275

Safety Tag CONFINED SPACE INSPECTION TAG Polyester 5.75 x 3 BK/RD/WH 25/PK
MI ITEM #03832307
MFR #50275
List Price$237.71/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
50275

Safety Tag CONFINED SPACE INSPECTION TAG Polyester 5.75 x 3 BK/RD/WH 25/PK
MI ITEM #03832307
MFR #50275

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$237.71/pk for your price

Overview

Mfr description
50275 B852 APT L/O TAG 5.75X3 L/O 25/PK
  • These heavy duty laminated tags meet OSHA Standard 1910.146 for identifying confined space. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material exceeds OSHA's 50 lb pull force requirement The write-on matte finish allows workers to personalize tags with a pen, pencil or marker Excellent chemical, oil and water resistance

Specifications

  • Type
    Safety Tag
  • Width
    3.900
  • Material
    Heavy Duty Polyester
  • Color
    Black, Red on White
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    50275
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473502751
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text