Motion
50287

BRADY
50287

Labeling Tape & Blank Panel Labeling - Black, Red on White, 3.0000 in, 76.20 mm Width, Heavy Duty Polyester Material, For Use with: Confined Space
Mi Item #03832311
MFR #50287
Price$244.38/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
50287

Labeling Tape & Blank Panel Labeling - Black, Red on White, 3.0000 in, 76.20 mm Width, Heavy Duty Polyester Material, For Use with: Confined Space
Mi Item #03832311
MFR #50287

Mfr description
50287 B852 APT 5.75X3 BLK/RED/WHT 2-SIDE
  • These heavy duty laminated tags meet OSHA Standard 1910.146 for identifying confined space. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material exceeds OSHA's 50 lb pull force requirement The write-on matte finish allows workers to personalize tags with a pen, pencil or marker Excellent chemical, oil and water resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.38/pk

Specifications

Dimensions

  • Thickness
    0.0252 in, 0.64 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Print Style: Pre Printed | Compliance: OSHA | Withstands Pull Force: 50 lbs | Hole Inside Diameter: 0.3750 in | Grommet Material: Metal
  • Color
    Black, Red on White
  • For Use With
    Confined Space
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    50287
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473502874
  • Material
    Heavy Duty Polyester
  • Number Of Pieces
    25
  • Standards Met
    OSHA Standard 1910.146, RoHS
  • Technical Data Sheet
  • Type
    Safety Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)