Motion
50290

BRADY
50290

Tags DO NOT OPERATE WORKER IN CONFINED SPACE Polyester 5.75 x 3 BK/RD/WH 25/PK
MI ITEM #03832312
MFR #50290
List Price$137.72/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
50290

Tags DO NOT OPERATE WORKER IN CONFINED SPACE Polyester 5.75 x 3 BK/RD/WH 25/PK
MI ITEM #03832312
MFR #50290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.72/pk for your price

Overview

Mfr description
50290 B851 5.75HX3 BK/RD/WH 2-SIDE REV A
  • These economy polyester tags meet OSHA Standard 1910.146 for identifying confined space. B-851 Rigid Economy Polyester exceeds OSHA's 50 lb pull force requirement for Lockout Tagout Textured write-on surface allows for authorized signatures, dates and other special instructions Has an average outdoor durability of 3-5 years Withstands moisture, grease and dirt

Specifications

  • Type
    Do Not Operate Tags
  • Width
    3.600
  • Material
    Polyester
  • Color
    Black, Red on White
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    50290
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473502904
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought